Beli Kunci Inggris Stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris)atribut:
- Type: Head Angle 22 Degrees 30
- Weight (kg): 0.14
- Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Deskripsi:Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Sellery Adjustable Wrench (Kunci Inggris)Deskripsi:> Drop forged carbon steel> Chrome plated
- TRUSCO Adjustable Wrench Wide (Kunci Inggris)Deskripsi:Use:Best to loosen and tighten nuts work in tight spaces, etc..
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris)Deskripsi:-Easy work can be done with adjustable wrench until now, such as when working in a narrow place or using a thin bolt nut.-Sufficient strength to clear the JIS strength.-We succeeded in making our own bold form and significantly lightweight.-Bolt nut on on
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)Deskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Kunci T Soket Fixed (Kunci Sok)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- monotaro Set Mata Kunci Torsi (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 4
- Number of Gears: 24T
- Overall Length (mm): 263
- Plug Angle (mm): 6.35
- Head Shape: Ratchet type
- Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
- Torque Range (N m): 1 to 25
Daftar Harga Kunci Inggris Stanley Terbaru March 2026
| STANLEY Adjustable Wrench (Kunci Inggris) | Rp98.900 |
| Kenmaster Adjustable Wrench (Kunci Inggris) | Rp21.900 |
| RIDGID Adjustable Wrench (Kunci Inggris) | Rp609.900 |
| KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris) | Rp529.900 |
| Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris) | Rp379.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp559.900 |
| Kennedy Adjustable Wrench (Kunci Inggris) | Rp459.900 |
| Sellery Adjustable Wrench (Kunci Inggris) | Rp67.900 |
| TRUSCO Adjustable Wrench Wide (Kunci Inggris) | Rp209.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris) | Rp429.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/P102036839-1.jpg)
/g2P102278578-2.jpg)
/72P102891254-7.jpg)
%20Adjustable%20Wrench%20(Kunci%20Inggris)/P102177549-1.jpg)
/cwP102205464-11.jpg)
/4dP102149157-12.jpg)
/3hP101000125-27.jpg)
/lwP102118788-2.jpg)
/P101000780-1.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20(Kunci%20Inggris)/P102742985-2.jpg)
/P102087312-1.jpg)

/P101519821-1.jpg)
/P102069134-1.jpg)
/nkP101005848-15.jpg)
%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/krP102065747-2.jpg)
/puP101003930-3.jpg)
/8fP101000303-13.jpg)

/P102249600-1.jpg)